Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Cherry Tabletop

  • Zoro #: G0424860
  • Mfr #: MT7224CHBPBK75BK
No Product Image Available
$667.31
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Shape: Rectangle
  • Depth: 24"
See full product details
This item ships free.

Kee #MT7224CHBPBK75BK Specifications

  • Zoro #: G0424860
  • Mfr #: MT7224CHBPBK75BK
Material: Thermal Fused Melamine Laminate (Table Top) Shape: Rectangle
Depth: 24" Color: Cherry, Black; Black
Width: 72" Height: 29"
Includes: (1) Training Table; (2) Mario Chairs Type: Training Table
Frame Material: Tubular Steel Item: Training Table
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Mario Chrs,72"x24"

Reviews of Kee #MT7224CHBPBK75BK