Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Maple Tabletop

  • Zoro #: G0425630
  • Mfr #: MT7224PLBPBK23BK
No Product Image Available
$705.81
  • Width: 72"
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Frame Material: Tubular Steel
See full product details
This item ships free.

Kee #MT7224PLBPBK23BK Specifications

  • Zoro #: G0425630
  • Mfr #: MT7224PLBPBK23BK
Width: 72" Material: Thermal Fused Melamine Laminate (Table Top)
Frame Material: Tubular Steel Shape: Rectangle
Depth: 24" Item: Training Table
Height: 29" Includes: (1) Training Table; (2) Nest Chairs
Type: Training Table Color: Maple, Black; Black
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Nest Chrs,72"x24"

Reviews of Kee #MT7224PLBPBK23BK