Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Maple Tabletop

  • Zoro #: G0425350
  • Mfr #: MT7224PLBPBK44BE
No Product Image Available
$627.09
  • Frame Material: Tubular Steel
  • Height: 29"
  • Width: 72"
See full product details
This item ships free.

Kee #MT7224PLBPBK44BE Specifications

  • Zoro #: G0425350
  • Mfr #: MT7224PLBPBK44BE
Frame Material: Tubular Steel Height: 29"
Width: 72" Includes: (1) Training Table; (2) Zeng Chairs
Depth: 24" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Color: Maple, Black; Blue Shape: Rectangle
Item: Training Table Series: Kee
Type: Training Table Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Zeng Chrs,72"x24"

Reviews of Kee #MT7224PLBPBK44BE