Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Maple Tabletop

  • Zoro #: G0425107
  • Mfr #: MT7224PLBPBK47BE
No Product Image Available
$587.82
  • Width: 72"
  • Depth: 24"
  • Item: Training Table
See full product details
This item ships free.

Kee #MT7224PLBPBK47BE Specifications

  • Zoro #: G0425107
  • Mfr #: MT7224PLBPBK47BE
Width: 72" Depth: 24"
Item: Training Table Height: 29"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Frame Material: Tubular Steel
Color: Maple, Black; Blue Type: Training Table
Includes: (1) Training Table; (2) M Chairs Shape: Rectangle
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 M Chrs,72"x24"

Reviews of Kee #MT7224PLBPBK47BE