Skip to Main Content
customer-service Help
Kee

Rectangle Training Table , 72" X 29" , Cherry

Feedback Help us improve our product images
$708.69
  • Item: Training Table
  • Shape: Rectangle
  • Width: 72"
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $708.69

Kee #MT7224CHBPBK09BK Specifications

  • Item: Training Table
  • Shape: Rectangle
  • Width: 72"
  • Height: 29"
  • Tabletop Color: Cherry
  • Frame Material: Tubular Steel
  • Type: Training Table
  • Depth: 24"
  • Includes: (1) Training Table; (2) Apprentice Nesting Chair
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Color: Cherry, Black; Black
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 App Chrs,72"x24"

Reviews of Kee #MT7224CHBPBK09BK