Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 72" X 29" , Maple

  • Zoro #: G0425369
  • Mfr #: MT7224PLBPBK44BK
No Product Image Available
$401.82
  • Item: Training Table
  • Shape: Rectangle
  • Width: 72"
See full product details
This item ships free.

Kee #MT7224PLBPBK44BK Specifications

  • Zoro #: G0425369
  • Mfr #: MT7224PLBPBK44BK
Item: Training Table Shape: Rectangle
Width: 72" Height: 29"
Tabletop Color: Maple Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Type: Training Table
Color: Maple, Black; Black Depth: 24"
Includes: (1) Training Table; (2) Zeng Chairs Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Zeng Chrs,72"x24"

Reviews of Kee #MT7224PLBPBK44BK