Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 72" X 29" , Maple

  • Zoro #: G0425387
  • Mfr #: MT7224PLBPCM44BE
No Product Image Available
$422.20
  • Item: Training Table
  • Shape: Rectangle
  • Width: 72"
See full product details
This item ships free.

Kee #MT7224PLBPCM44BE Specifications

  • Zoro #: G0425387
  • Mfr #: MT7224PLBPCM44BE
Item: Training Table Shape: Rectangle
Width: 72" Height: 29"
Tabletop Color: Maple Frame Material: Tubular Steel
Color: Maple, Chrome; Blue Type: Training Table
Series: Kee Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Depth: 24" Includes: (1) Training Table; (2) Zeng Chairs
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Zeng Chrs,72 In.x24 In.

Reviews of Kee #MT7224PLBPCM44BE