Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Beige Tabletop

  • Zoro #: G0434432
  • Mfr #: TB36RNDBEBPBK47BK
No Product Image Available
$627.51
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Item: Breakroom Table
  • Height: 29"
See full product details
This item ships free.

Kee #TB36RNDBEBPBK47BK Specifications

  • Zoro #: G0434432
  • Mfr #: TB36RNDBEBPBK47BK
Includes: (1) Breakroom Table; (4) M Chairs Item: Breakroom Table
Height: 29" Color: Beige, Black; Black
Width: 36" Frame Material: Tubular Steel
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Shape: Round Depth: 36"
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB36RNDBEBPBK47BK