Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Cherry Tabletop

  • Zoro #: G0434493
  • Mfr #: TB36RNDCHBPBK47BY
No Product Image Available
$627.51
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Type: Breakroom Table
  • Depth: 36"
See full product details
This item ships free.

Kee #TB36RNDCHBPBK47BY Specifications

  • Zoro #: G0434493
  • Mfr #: TB36RNDCHBPBK47BY
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Type: Breakroom Table
Depth: 36" Includes: (1) Breakroom Table; (4) M Chairs
Item: Breakroom Table Frame Material: Tubular Steel
Shape: Round Color: Cherry, Black; Burgundy
Width: 36" Height: 29"
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB36RNDCHBPBK47BY