Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Cherry Tabletop

  • Zoro #: G0434548
  • Mfr #: TB36RNDCHBPCM47BK
No Product Image Available
$627.51
  • Frame Material: Tubular Steel
  • Item: Breakroom Table
  • Color: Cherry, Chrome; Black
See full product details
This item ships free.

Kee #TB36RNDCHBPCM47BK Specifications

  • Zoro #: G0434548
  • Mfr #: TB36RNDCHBPCM47BK
Frame Material: Tubular Steel Item: Breakroom Table
Color: Cherry, Chrome; Black Type: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Height: 29"
Includes: (1) Breakroom Table; (4) M Chairs Width: 36"
Depth: 36" Shape: Round
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB36RNDCHBPCM47BK