Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Gray Tabletop

  • Zoro #: G0435053
  • Mfr #: TB36RNDGYBPBK29BK
No Product Image Available
$593.54
  • Frame Material: Tubular Steel
  • Shape: Round
  • Height: 29"
See full product details
This item ships free.

Kee #TB36RNDGYBPBK29BK Specifications

  • Zoro #: G0435053
  • Mfr #: TB36RNDGYBPBK29BK
Frame Material: Tubular Steel Shape: Round
Height: 29" Item: Breakroom Table
Includes: (1) Breakroom Table; (4) Restaurant Chairs Type: Breakroom Table
Color: Gray, Black; Black Depth: 36"
Material: Thermal Fused Melamine Laminate (Table Top) Width: 36"
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Rnd Breakroom Table,4 Rest Chrs

Reviews of Kee #TB36RNDGYBPBK29BK