Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Gray Tabletop

  • Zoro #: G0434502
  • Mfr #: TB36RNDGYBPBK47BK
No Product Image Available
$627.51
  • Item: Breakroom Table
  • Frame Material: Tubular Steel
  • Depth: 36"
See full product details
This item ships free.

Kee #TB36RNDGYBPBK47BK Specifications

  • Zoro #: G0434502
  • Mfr #: TB36RNDGYBPBK47BK
Item: Breakroom Table Frame Material: Tubular Steel
Depth: 36" Color: Gray, Black; Black
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Includes: (1) Breakroom Table; (4) M Chairs Type: Breakroom Table
Shape: Round Width: 36"
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB36RNDGYBPBK47BK