Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Mahogany Tabletop

  • Zoro #: G0434828
  • Mfr #: TB36RNDMHBPBK47BE
No Product Image Available
$627.51
  • Item: Breakroom Table
  • Shape: Round
  • Height: 29"
See full product details
This item ships free.

Kee #TB36RNDMHBPBK47BE Specifications

  • Zoro #: G0434828
  • Mfr #: TB36RNDMHBPBK47BE
Item: Breakroom Table Shape: Round
Height: 29" Color: Mahogany, Black; Blue
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 36"
Includes: (1) Breakroom Table; (4) M Chairs Width: 36"
Type: Breakroom Table Frame Material: Tubular Steel
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB36RNDMHBPBK47BE