Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Mahogany Tabletop

  • Zoro #: G0434767
  • Mfr #: TB36RNDMHBPCM
No Product Image Available
$114.49
  • Color: Mahogany, Chrome
  • Height: 29"
  • Type: Breakroom Table
See full product details
This item ships free.

Kee #TB36RNDMHBPCM Specifications

  • Zoro #: G0434767
  • Mfr #: TB36RNDMHBPCM
Color: Mahogany, Chrome Height: 29"
Type: Breakroom Table Item: Breakroom Table
Frame Material: Tubular Steel Width: 36"
Shape: Round Material: Thermal Fused Melamine Laminate (Table Top)
Depth: 36" Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36 In.,Round Breakroom Table,Chrome

Reviews of Kee #TB36RNDMHBPCM