Kee

Round Breakroom Table, 36" W, 29" H, Beige

Key Features
  • Item: Breakroom Table
  • Shape: Round
  • Width: 36"
  • Height: 29"
  • Tabletop Color: Beige
  • Frame Material: Tubular Steel
  • Depth: 36"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
See full product details
$602.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kee #TB36RNDBEBPCM47BE Specifications

  • Item: Breakroom Table
  • Shape: Round
  • Width: 36"
  • Height: 29"
  • Tabletop Color: Beige
  • Frame Material: Tubular Steel
  • Depth: 36"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Type: Breakroom Table
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Color: Beige, Chrome; Blue
  • Country of Origin (subject to change): China

Description

Kee,36 In.,Round Breakroom Table,4 M Chrs

Reviews of Kee #TB36RNDBEBPCM47BE

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.