Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 36" X 29" , Cherry

  • Zoro #: G0434977
  • Mfr #: TB36RNDCHBPCM29BK
No Product Image Available
$385.11
  • Item: Breakroom Table
  • Shape: Round
  • Width: 36"
See full product details
This item ships free.

Kee #TB36RNDCHBPCM29BK Specifications

  • Zoro #: G0434977
  • Mfr #: TB36RNDCHBPCM29BK
Item: Breakroom Table Shape: Round
Width: 36" Height: 29"
Tabletop Color: Cherry Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) Restaurant Chairs Color: Cherry, Chrome; Black
Material: Thermal Fused Melamine Laminate (Table Top) Type: Breakroom Table
Depth: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Rnd Breakroom Table,4 Rest Chrs

Reviews of Kee #TB36RNDCHBPCM29BK