Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 36" X 29" , Mahogany

  • Zoro #: G0434922
  • Mfr #: TB36RNDMHBPBK47BK
No Product Image Available
$444.60
  • Item: Breakroom Table
  • Shape: Round
  • Width: 36"
See full product details
This item ships free.

Kee #TB36RNDMHBPBK47BK Specifications

  • Zoro #: G0434922
  • Mfr #: TB36RNDMHBPBK47BK
Item: Breakroom Table Shape: Round
Width: 36" Height: 29"
Tabletop Color: Mahogany Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) M Chairs Color: Mahogany, Black; Black
Depth: 36" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type: Breakroom Table Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB36RNDMHBPBK47BK