Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Beige Tabletop

  • Zoro #: G0436587
  • Mfr #: TB42RNDBEBPBK29BK
No Product Image Available
$609.93
  • Includes: (1) Breakroom Table; (4) Restaurant Chairs
  • Frame Material: Tubular Steel
  • Type: Breakroom Table
See full product details
This item ships free.

Kee #TB42RNDBEBPBK29BK Specifications

  • Zoro #: G0436587
  • Mfr #: TB42RNDBEBPBK29BK
Includes: (1) Breakroom Table; (4) Restaurant Chairs Frame Material: Tubular Steel
Type: Breakroom Table Depth: 42"
Material: Thermal Fused Melamine Laminate (Table Top) Item: Breakroom Table
Shape: Round Height: 29"
Color: Beige, Black; Black Width: 42"
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Rnd Breakroom Table,4 Rest Chrs

Reviews of Kee #TB42RNDBEBPBK29BK