Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Beige Tabletop

  • Zoro #: G0436578
  • Mfr #: TB42RNDBEBPCM29BK
No Product Image Available
$620.03
  • Shape: Round
  • Width: 42"
  • Material: Thermal Fused Melamine Laminate (Table Top)
See full product details
This item ships free.

Kee #TB42RNDBEBPCM29BK Specifications

  • Zoro #: G0436578
  • Mfr #: TB42RNDBEBPCM29BK
Shape: Round Width: 42"
Material: Thermal Fused Melamine Laminate (Table Top) Item: Breakroom Table
Type: Breakroom Table Includes: (1) Breakroom Table; (4) Restaurant Chairs
Depth: 42" Frame Material: Tubular Steel
Height: 29" Color: Beige, Chrome; Black
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Rnd Breakroom Table,4 Rest Chrs

Reviews of Kee #TB42RNDBEBPCM29BK