Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Beige Tabletop

  • Zoro #: G0436018
  • Mfr #: TB42RNDBEBPCM47BY
No Product Image Available
$643.90
  • Shape: Round
  • Width: 42"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
See full product details
This item ships free.

Kee #TB42RNDBEBPCM47BY Specifications

  • Zoro #: G0436018
  • Mfr #: TB42RNDBEBPCM47BY
Shape: Round Width: 42"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Type: Breakroom Table
Depth: 42" Frame Material: Tubular Steel
Height: 29" Includes: (1) Breakroom Table; (4) M Chairs
Item: Breakroom Table Color: Beige, Chrome; Burgundy
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB42RNDBEBPCM47BY