Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Beige Tabletop

  • Zoro #: G0436051
  • Mfr #: TB42RNDBEBPCM47GY
No Product Image Available
$643.90
  • Color: Beige, Chrome; Gray
  • Width: 42"
  • Includes: (1) Breakroom Table; (4) M Chairs
See full product details
This item ships free.

Kee #TB42RNDBEBPCM47GY Specifications

  • Zoro #: G0436051
  • Mfr #: TB42RNDBEBPCM47GY
Color: Beige, Chrome; Gray Width: 42"
Includes: (1) Breakroom Table; (4) M Chairs Depth: 42"
Frame Material: Tubular Steel Height: 29"
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Shape: Round Item: Breakroom Table
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB42RNDBEBPCM47GY