Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Gray Tabletop

  • Zoro #: G0436121
  • Mfr #: TB42RNDGYBPBK47BK
No Product Image Available
$643.90
  • Depth: 42"
  • Height: 29"
  • Shape: Round
See full product details
This item ships free.

Kee #TB42RNDGYBPBK47BK Specifications

  • Zoro #: G0436121
  • Mfr #: TB42RNDGYBPBK47BK
Depth: 42" Height: 29"
Shape: Round Color: Gray, Black; Black
Item: Breakroom Table Type: Breakroom Table
Frame Material: Tubular Steel Includes: (1) Breakroom Table; (4) M Chairs
Width: 42" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB42RNDGYBPBK47BK