Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Mahogany Tabletop

  • Zoro #: G0436243
  • Mfr #: TB42RNDMHBPCM
No Product Image Available
$140.27
  • Item: Breakroom Table
  • Height: 29"
  • Shape: Round
See full product details
This item ships free.

Kee #TB42RNDMHBPCM Specifications

  • Zoro #: G0436243
  • Mfr #: TB42RNDMHBPCM
Item: Breakroom Table Height: 29"
Shape: Round Color: Mahogany, Chrome
Type: Breakroom Table Depth: 42"
Material: Thermal Fused Melamine Laminate (Table Top) Width: 42"
Frame Material: Tubular Steel Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Round Breakroom Table,Chrome

Reviews of Kee #TB42RNDMHBPCM