Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Mahogany Tabletop

  • Zoro #: G0436471
  • Mfr #: TB42RNDMHBPCM47GY
No Product Image Available
$643.90
  • Color: Mahogany, Chrome; Gray
  • Shape: Round
  • Width: 42"
See full product details
This item ships free.

Kee #TB42RNDMHBPCM47GY Specifications

  • Zoro #: G0436471
  • Mfr #: TB42RNDMHBPCM47GY
Color: Mahogany, Chrome; Gray Shape: Round
Width: 42" Type: Breakroom Table
Includes: (1) Breakroom Table; (4) M Chairs Depth: 42"
Height: 29" Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Item: Breakroom Table
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB42RNDMHBPCM47GY