Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Maple Tabletop

  • Zoro #: G0436359
  • Mfr #: TB42RNDPLBPCM47BY
No Product Image Available
$643.90
  • Depth: 42"
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Width: 42"
See full product details
This item ships free.

Kee #TB42RNDPLBPCM47BY Specifications

  • Zoro #: G0436359
  • Mfr #: TB42RNDPLBPCM47BY
Depth: 42" Includes: (1) Breakroom Table; (4) M Chairs
Width: 42" Item: Breakroom Table
Color: Maple, Chrome; Burgundy Type: Breakroom Table
Frame Material: Tubular Steel Height: 29"
Shape: Round Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB42RNDPLBPCM47BY