Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 42" X 29" , Cherry

  • Zoro #: G0436173
  • Mfr #: TB42RNDCHBPCM47BK
No Product Image Available
$454.58
  • Item: Breakroom Table
  • Shape: Round
  • Width: 42"
See full product details
This item ships free.

Kee #TB42RNDCHBPCM47BK Specifications

  • Zoro #: G0436173
  • Mfr #: TB42RNDCHBPCM47BK
Item: Breakroom Table Shape: Round
Width: 42" Height: 29"
Tabletop Color: Cherry Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) M Chairs Color: Cherry, Chrome; Black
Depth: 42" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type: Breakroom Table Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB42RNDCHBPCM47BK