Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 42" X 29" , Gray

  • Zoro #: G0436377
  • Mfr #: TB42RNDGYBPCM47GY
No Product Image Available
$430.18
  • Item: Breakroom Table
  • Shape: Round
  • Width: 42"
See full product details
This item ships free.

Kee #TB42RNDGYBPCM47GY Specifications

  • Zoro #: G0436377
  • Mfr #: TB42RNDGYBPCM47GY
Item: Breakroom Table Shape: Round
Width: 42" Height: 29"
Tabletop Color: Gray Frame Material: Tubular Steel
Type: Breakroom Table Includes: (1) Breakroom Table; (4) M Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Color: Gray, Chrome; Gray
Depth: 42" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB42RNDGYBPCM47GY