Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 42" X 29" , Mocha Walnut

  • Zoro #: G0436298
  • Mfr #: TB42RNDMWBPBK47GY
No Product Image Available
$491.53
  • Item: Breakroom Table
  • Shape: Round
  • Width: 42"
See full product details
This item ships free.

Kee #TB42RNDMWBPBK47GY Specifications

  • Zoro #: G0436298
  • Mfr #: TB42RNDMWBPBK47GY
Item: Breakroom Table Shape: Round
Width: 42" Height: 29"
Tabletop Color: Mocha Walnut Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) M Chairs Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color: Mocha Walnut, Black; Gray Type: Breakroom Table
Depth: 42" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,42",Round Breakroom Table,4 M Chrs

Reviews of Kee #TB42RNDMWBPBK47GY