Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Beige Tabletop

  • Zoro #: G0438291
  • Mfr #: TB48RNDBEBPBK
No Product Image Available
$479.51
  • Shape: Round
  • Height: 29"
  • Type: Breakroom Table
See full product details
This item ships free.

Kee #TB48RNDBEBPBK Specifications

  • Zoro #: G0438291
  • Mfr #: TB48RNDBEBPBK
Shape: Round Height: 29"
Type: Breakroom Table Color: Beige, Black
Width: 48" Material: Thermal Fused Melamine Laminate (Table Top)
Item: Breakroom Table Depth: 48"
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,Beige/Black

Reviews of Kee #TB48RNDBEBPBK