Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Cherry Tabletop

  • Zoro #: G0437810
  • Mfr #: TB48RNDCHBPCM
No Product Image Available
$479.51
  • Color: Cherry, Chrome
  • Item: Breakroom Table
  • Type: Breakroom Table
See full product details
This item ships free.

Kee #TB48RNDCHBPCM Specifications

  • Zoro #: G0437810
  • Mfr #: TB48RNDCHBPCM
Color: Cherry, Chrome Item: Breakroom Table
Type: Breakroom Table Depth: 48"
Material: Thermal Fused Melamine Laminate (Table Top) Width: 48"
Height: 29" Shape: Round
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,Chry/Chrome

Reviews of Kee #TB48RNDCHBPCM