Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Cherry Tabletop

  • Zoro #: G0437600
  • Mfr #: TB48RNDCHBPCM47BY
No Product Image Available
$656.06
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Item: Breakroom Table
  • Type: Breakroom Table
See full product details
This item ships free.

Kee #TB48RNDCHBPCM47BY Specifications

  • Zoro #: G0437600
  • Mfr #: TB48RNDCHBPCM47BY
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Item: Breakroom Table
Type: Breakroom Table Color: Cherry, Chrome; Burgundy
Width: 48" Height: 29"
Includes: (1) Breakroom Table; (4) M Stack Chairs Shape: Round
Depth: 48" Tabletop Color: Cherry
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,4 M Stk Chrs

Reviews of Kee #TB48RNDCHBPCM47BY