Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Gray Tabletop

  • Zoro #: G0437698
  • Mfr #: TB48RNDGYBPBK47BY
No Product Image Available
$656.06
  • Type: Breakroom Table
  • Depth: 48"
  • Includes: (1) Breakroom Table; (4) M Stack Chairs
See full product details
This item ships free.

Kee #TB48RNDGYBPBK47BY Specifications

  • Zoro #: G0437698
  • Mfr #: TB48RNDGYBPBK47BY
Type: Breakroom Table Depth: 48"
Includes: (1) Breakroom Table; (4) M Stack Chairs Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Item: Breakroom Table Width: 48"
Height: 29" Shape: Round
Color: Gray, Black; Burgundy Tabletop Color: Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,4 M Stk Chrs

Reviews of Kee #TB48RNDGYBPBK47BY