Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Maple Tabletop

  • Zoro #: G0438370
  • Mfr #: TB48RNDPLBPCM
No Product Image Available
$479.51
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Color: Maple, Chrome
  • Height: 29"
See full product details
This item ships free.

Kee #TB48RNDPLBPCM Specifications

  • Zoro #: G0438370
  • Mfr #: TB48RNDPLBPCM
Material: Thermal Fused Melamine Laminate (Table Top) Color: Maple, Chrome
Height: 29" Item: Breakroom Table
Type: Breakroom Table Shape: Round
Width: 48" Depth: 48"
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,Maple/Chrome

Reviews of Kee #TB48RNDPLBPCM