Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Maple Tabletop

  • Zoro #: G0437847
  • Mfr #: TB48RNDPLBPCM47BE
No Product Image Available
$656.06
  • Color: Maple, Chrome; Blue
  • Shape: Round
  • Depth: 48"
See full product details
This item ships free.

Kee #TB48RNDPLBPCM47BE Specifications

  • Zoro #: G0437847
  • Mfr #: TB48RNDPLBPCM47BE
Color: Maple, Chrome; Blue Shape: Round
Depth: 48" Type: Breakroom Table
Item: Breakroom Table Includes: (1) Breakroom Table; (4) M Stack Chairs
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Width: 48" Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,4 M Stk Chrs

Reviews of Kee #TB48RNDPLBPCM47BE