Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Maple Tabletop

  • Zoro #: G0437838
  • Mfr #: TB48RNDPLBPCM47BK
No Product Image Available
$656.06
  • Shape: Round
  • Depth: 48"
  • Height: 29"
See full product details
This item ships free.

Kee #TB48RNDPLBPCM47BK Specifications

  • Zoro #: G0437838
  • Mfr #: TB48RNDPLBPCM47BK
Shape: Round Depth: 48"
Height: 29" Width: 48"
Item: Breakroom Table Type: Breakroom Table
Includes: (1) Breakroom Table; (4) M Stack Chairs Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color: Maple, Chrome; Black Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,4 M Stk Chrs

Reviews of Kee #TB48RNDPLBPCM47BK