Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0437899
  • Mfr #: TB48RNDMWBPBK47BE
No Product Image Available
$656.06
  • Depth: 48"
  • Type: Breakroom Table
  • Color: Mocha Walnut, Black; Blue
See full product details
This item ships free.

Kee #TB48RNDMWBPBK47BE Specifications

  • Zoro #: G0437899
  • Mfr #: TB48RNDMWBPBK47BE
Depth: 48" Type: Breakroom Table
Color: Mocha Walnut, Black; Blue Height: 29"
Includes: (1) Breakroom Table; (4) M Chairs Shape: Round
Width: 48" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Item: Breakroom Table Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,4 M Chrs

Reviews of Kee #TB48RNDMWBPBK47BE