Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0437923
  • Mfr #: TB48RNDMWBPBK47GY
No Product Image Available
$656.06
  • Color: Mocha Walnut, Black; Gray
  • Width: 48"
  • Shape: Round
See full product details
This item ships free.

Kee #TB48RNDMWBPBK47GY Specifications

  • Zoro #: G0437923
  • Mfr #: TB48RNDMWBPBK47GY
Color: Mocha Walnut, Black; Gray Width: 48"
Shape: Round Depth: 48"
Type: Breakroom Table Height: 29"
Includes: (1) Breakroom Table; (4) M Chairs Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Item: Breakroom Table Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,4 M Chrs

Reviews of Kee #TB48RNDMWBPBK47GY