Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0437978
  • Mfr #: TB48RNDMWBPCM47GY
No Product Image Available
$656.06
  • Shape: Round
  • Type: Breakroom Table
  • Depth: 48"
See full product details
This item ships free.

Kee #TB48RNDMWBPCM47GY Specifications

  • Zoro #: G0437978
  • Mfr #: TB48RNDMWBPCM47GY
Shape: Round Type: Breakroom Table
Depth: 48" Width: 48"
Item: Breakroom Table Color: Mocha Walnut, Chrome; Gray
Includes: (1) Breakroom Table; (4) M Chairs Height: 29"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,4 M Chrs

Reviews of Kee #TB48RNDMWBPCM47GY