Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 48" X 29" , Gray

  • Zoro #: G0437591
  • Mfr #: TB48RNDGYBPBK47BE
No Product Image Available
$525.52
  • Item: Breakroom Table
  • Shape: Round
  • Width: 48"
See full product details
This item ships free.

Kee #TB48RNDGYBPBK47BE Specifications

  • Zoro #: G0437591
  • Mfr #: TB48RNDGYBPBK47BE
Item: Breakroom Table Shape: Round
Width: 48" Height: 29"
Tabletop Color: Gray Color: Gray, Black; Blue
Type: Breakroom Table Depth: 48"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Includes: (1) Breakroom Table; (4) M Stack Chairs
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,4 M Stk Chrs

Reviews of Kee #TB48RNDGYBPBK47BE