Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 48" X 29" , Mocha Walnut

  • Zoro #: G0438142
  • Mfr #: TB48RNDMWBPBK29BK
No Product Image Available
$421.87
  • Item: Breakroom Table
  • Shape: Round
  • Width: 48"
See full product details
This item ships free.

Kee #TB48RNDMWBPBK29BK Specifications

  • Zoro #: G0438142
  • Mfr #: TB48RNDMWBPBK29BK
Item: Breakroom Table Shape: Round
Width: 48" Height: 29"
Tabletop Color: Mocha Walnut Includes: (1) Breakroom Table; (4) Restaurant Chairs
Depth: 48" Color: Mocha Walnut, Black; Black
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top)
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,48",Rnd Breakroom Table,4 Rest Chrs

Reviews of Kee #TB48RNDMWBPBK29BK