Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Kee, 36", Round Breakroom Tbl, 4 Rest Chrs , 36" W 29" H,

  • Zoro #: G0434959
  • Mfr #: TB36RNDBEBPBK29BK
No Product Image Available
$593.54
  • Width: 36"
  • Shape: Round
  • Material: Thermal Fused Melamine Laminate (Table Top)
See full product details
This item ships free.

Kee #TB36RNDBEBPBK29BK Specifications

  • Zoro #: G0434959
  • Mfr #: TB36RNDBEBPBK29BK
Width: 36" Shape: Round
Material: Thermal Fused Melamine Laminate (Table Top) Depth: 36"
Frame Material: Tubular Steel Includes: (1) Breakroom Table; (4) Restaurant Chairs
Color: Beige, Black; Black Item: Kee,36",Round Breakroom Tbl,4 Rest Chrs
Height: 29" Type: Breakroom Table
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,36",Round Breakroom Tbl,4 Rest Chrs

Reviews of Kee #TB36RNDBEBPBK29BK