Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Adjustable Table , 36" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0435902
  • Mfr #: TB3636MWAPBK
No Product Image Available
$187.35
  • Depth: 36"
  • Width: 36"
  • Shape: Square
See full product details
This item ships free.

Kee #TB3636MWAPBK Specifications

  • Zoro #: G0435902
  • Mfr #: TB3636MWAPBK
Depth: 36" Width: 36"
Shape: Square Material: Thermal Fused Melamine Laminate (Table Top)
Color: Mocha Walnut, Black Item: Adjustable Table
Type: Breakroom Table Frame Material: Tubular Steel
Height: 29" Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Adjustable Classroom Tbl,Square,36"

Reviews of Kee #TB3636MWAPBK