Kee
Square Tables > Height Adjustable > Square Classroom Tables, 36 X 36 X 23-34, Wood|Metal Top
Mfr # TB3636CHAPBK
Zoro # G0435808
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 36
- Length 36
- Height 23-34
- Tabletop Material Wood|Metal
Explore More Products
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top TB3030MHAPBK
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 60 X 24 X 23-34, Maple MT6024PLAPBK
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 30 X 23-34, Cherry MT4830CHAPBK
- KEE Tables > Height Adjustable > Round Classroom Tables, 42 X 42 X 23-34, Wood|Metal Top, Cherry TB42RNDCHAPBK
- KEE Tables > Height Adjustable > Round Classroom Tables, 36 X 36 X 23-34, Wood|Metal Top, Cherry TB36RNDCHAPBK
- KEE Tables > Height Adjustable > Rectangular Classroom Tables, 72 X 30 X 23-34, Wood|Metal Top MT7230MHAPBK
- MONTANA WOODWORKS Montana Woodworks MWHCKKV Homestead Collection Childs Chair Lacquered MWHCKKV
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene AVT-67033
- NATIONAL PUBLIC SEATING Rectangle Science Lab Table, W/BC 24" x 48" x 30", L, 24" X 48" X 30", Black SLT1-2448HB
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Red YU-YCY-060-RECT-TBL-RED-GG
- CORRELL Kidney Adjustable Height Activity Kids School Table, 48" X 72" X 19" to 29", Melamine Laminate Top AM4872-KID-15
- Kee Activity & Classroom Tables