Kee
Square Tables > Height Adjustable > Square Classroom Tables, 36 X 36 X 23-34, Wood|Metal Top, Maple
Mfr # TB3636PLAPBK
Zoro # G0435878
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 36
- Length 36
- Height 23-34
- Tabletop Material Wood|Metal
Explore More Products
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top TB3030MHAPBK
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 60 X 24 X 23-34, Maple MT6024PLAPBK
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 30 X 23-34, Cherry MT4830CHAPBK
- KEE Tables > Height Adjustable > Rectangular Classroom Tables, 66 X 30 X 23-34, Wood|Metal Top, Cherry MT6630CHAPBK
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 24 X 23-34, Maple MT4824PLAPBK
- KEE Tables > Height Adjustable > Round Classroom Tables, 36 X 36 X 23-34, Wood|Metal Top, Mahogany TB36RNDMHAPBK
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown JB-10-CARD-TN-GG
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green YU-YCX-0013-2-RECT-TBL-GREEN-E-GG
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 X 47.25 X 23.5, Plastic, Steel Top, Green YU-YCY-060-RECT-TBL-GREEN-GG
- FLASH FURNITURE Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown YU-YCY-093-CIR-TBL-NAT-GG
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 K15-2532-CC105-2
- Kee Office & School Tables