Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Adjustable Table , 48" W Adjustable 23" to 34" H,

  • Zoro #: G0439098
  • Mfr #: TB4848MHAPBK
No Product Image Available
$541.87
  • Color: Mahogany, Black
  • Height: Adjustable 23" to 34"
  • Material: Thermal Fused Melamine Laminate (Table Top)
See full product details
This item ships free.

Kee #TB4848MHAPBK Specifications

  • Zoro #: G0439098
  • Mfr #: TB4848MHAPBK
Color: Mahogany, Black Height: Adjustable 23" to 34"
Material: Thermal Fused Melamine Laminate (Table Top) Shape: Square
Item: Adjustable Table Width: 48"
Depth: 48" Type: Breakroom Table
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Adjustable Classroom Tbl,Square,48"

Reviews of Kee #TB4848MHAPBK