Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 30" W 29" H, Mahogany Tabletop

  • Zoro #: G0433942
  • Mfr #: TB3030MHBPBK47BE
No Product Image Available
$283.71
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Shape: Square
See full product details
This item ships free.

Kee #TB3030MHBPBK47BE Specifications

  • Zoro #: G0433942
  • Mfr #: TB3030MHBPBK47BE
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Includes: (1) Breakroom Table; (4) M Chairs
Shape: Square Height: 29"
Color: Mahogany, Black; Blue Width: 30"
Item: Breakroom Table Type: Breakroom Table
Frame Material: Tubular Steel Depth: 30"
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,30",Square Breakroom Table,4 Chrs

Reviews of Kee #TB3030MHBPBK47BE