Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 30" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0434067
  • Mfr #: TB3030MWBPBK47BY
No Product Image Available
$283.71
  • Shape: Square
  • Item: Breakroom Table
  • Frame Material: Tubular Steel
See full product details
This item ships free.

Kee #TB3030MWBPBK47BY Specifications

  • Zoro #: G0434067
  • Mfr #: TB3030MWBPBK47BY
Shape: Square Item: Breakroom Table
Frame Material: Tubular Steel Color: Mocha Walnut, Black; Burgundy
Width: 30" Type: Breakroom Table
Height: 29" Includes: (1) Breakroom Table; (4) M Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 30"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,30",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3030MWBPBK47BY