Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 30" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0434073
  • Mfr #: TB3030MWBPBK47GY
No Product Image Available
$283.71
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Height: 29"
  • Frame Material: Tubular Steel
See full product details
This item ships free.

Kee #TB3030MWBPBK47GY Specifications

  • Zoro #: G0434073
  • Mfr #: TB3030MWBPBK47GY
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Height: 29"
Frame Material: Tubular Steel Depth: 30"
Type: Breakroom Table Includes: (1) Breakroom Table; (4) M Chairs
Item: Breakroom Table Color: Mocha Walnut, Black; Gray
Width: 30" Shape: Square
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,30",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3030MWBPBK47GY