Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 30" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0434049
  • Mfr #: TB3030MWBPCM47BK
No Product Image Available
$291.42
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Type: Breakroom Table
  • Color: Mocha Walnut, Chrome; Black
See full product details
This item ships free.

Kee #TB3030MWBPCM47BK Specifications

  • Zoro #: G0434049
  • Mfr #: TB3030MWBPCM47BK
Includes: (1) Breakroom Table; (4) M Chairs Type: Breakroom Table
Color: Mocha Walnut, Chrome; Black Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Shape: Square
Item: Breakroom Table Height: 29"
Width: 30" Depth: 30"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,30",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3030MWBPCM47BK