Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 30" X 29" , Beige

  • Zoro #: G1243641
  • Mfr #: TB3030BEBPBK47BE
No Product Image Available
$327.08
  • Item: Breakroom Table
  • Shape: Square
  • Width: 30"
See full product details
This item ships free.

Kee #TB3030BEBPBK47BE Specifications

  • Zoro #: G1243641
  • Mfr #: TB3030BEBPBK47BE
  • Item: Breakroom Table
  • Shape: Square
  • Width: 30"
  • Height: 29"
  • Tabletop Color: Beige
  • Frame Material: Tubular Steel
  • Type: Breakroom Table
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Color: Beige, Black; Blue
  • Depth: 30"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,30",Square Breakroom Table,4 M Chrs

Reviews of Kee #TB3030BEBPBK47BE